Beli vacuum ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALDO Mesin Pompa Vacuum
    Mulai

    Rp1.699.900

    ALDO Mesin Pompa Vacuum
    Deskripsi:
    Vacuum Pump adalah sebuah alat untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Pompa vakum menjadi salah satu komponen penting di beberapa industri besar seperti pabrik lampu, vacuum coating pada kaca, pabrik komponen-komponen elektronik, pemurnian oli, pendinginan vakum, perangkat pemulihan refrigeran, kemasan teh, AC, reparasi mobilbahkan hingga alat-alat kesehatan seperti radiotherapy, radiosurgery, dan radiopharmacy
    atribut:
    • Voltage (V): 220
    • Rotation Speed (rpm): 1440
  2. FLUKE HVAC Combo Kit
    Mulai

    Rp12.999.900

    FLUKE HVAC Combo Kit
    Deskripsi:
    Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 116/323 HVAC Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter.The Fluke 116 comes with the Fluke 80BK-A integrated DMM temperature probe; no need to carry a separate thermometer. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance, continuity, frequency, and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations.Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.True RMS measurements and optimized ergonomics make the Fluke 323 True RMS Clamp Meter the best general purpose clamp meter for commercial and residential electricians. The Fluke 323 model is ideally suited for current measurements up to 400 A in tight cable compartments.Together, the Fluke 116 HVAC Multimeter and 323 True RMS Clamp Meter give electricians the right tools for the job.
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V (FLK116); CAT III 600 V; CAT IV 300 V (FLK323)
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Size (mm): 167x84x46 (FLK116); 207x75x34 (FLK323)
    • Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
    • Voltage (V): Max. 600 (between any terminal and earth ground)
  3. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  4. Value Vacuum Pump
    Mulai

    Rp1.299.900

  5. ASADA Vacuum Pump
    Mulai

    Rp6.599.900

  6. Value Valve core replacement (Dual Port Core Removal)
    Mulai

    Rp659.900

    Value Valve core replacement (Dual Port Core Removal)
    Deskripsi:
    The VALUE VCR1 is a dual-sized Schrader valve core removal tool used by HVAC and refrigeration technicians. It allows for the safe extraction, replacement, or servicing of valve cores while the system is under pressure, preventing refrigerant loss and speeding up evacuation and charging
    atribut:
    • Connection (inch): Dual-size compatibility: \\(1/4\"\\) SAE and \\(5/16\"\\) SAE flare fittings
    • Material: High-grade brass and durable metal
  7. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
    • Vacum Pump Oil (ml): 450
  8. ORION Pompa Vaccum
    Mulai

    Rp999.900

    ORION Pompa Vaccum
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Rotation Speed (rpm): 1440
    • Ultimate Vacuum (PA/Bar): 5/0.05
  9. Value Double Manifold (Pengukur Tekanan AC)
    Mulai

    Rp1.199.900

    Value Double Manifold (Pengukur Tekanan AC)
    Deskripsi:
    Value VRM2-B-0401 adalah sebuah manifold gauge set yang digunakan untuk mengukur tekanan refrigeran pada sistem pendingin, seperti AC. Manifold ini dirancang untuk digunakan dengan berbagai jenis refrigeran termasuk R22, R134a, R407c, dan R410a/R32. Produk ini dilengkapi dengan dua buah pressure gauge dengan skala 550 psi dan 800 psi serta memiliki diameter gauge 68 mm. Manifold gauge set ini biasanya dijual dalam satu set lengkap dengan koper untuk penyimpanan dan perlindungan
    atribut:
    • Number of Hoses: 3pcs (Blue, red, yellow)
    • Gauge Diameter (mm): 68
    • Refrigerant: R410a, R22, R134a, R407c, R32
    • Pressure Scale (psi): 550 & 800
  10. Kennedy Double Flaring Tool Set
    Mulai

    Rp1.199.900

    Kennedy Double Flaring Tool Set
    Deskripsi:
    Manufactured to double flare aluminium and copper tubing up to .040 Inch wall thickness producing SAE 45 Degree flares. Heat treated alloy steel swivel is precision ground and chromed to reduce friction. Heat treated drop forged yoke. Each adaptor is clearly stamped with the size for easy identification. Bright lustre plate finish with contrasting black oxide. Will also produce a single flare. Sizes: 3/16 Inch, 1/4 Inch, 5/16 Inch, 3/8 Inch, 7/16 Inch, 1/2 Inch, and 5/8 Inch.
    atribut:
    • Angle of Flare: 45Degree
    • Compatible Pipe Material: Aluminium Copper Soft Steel
    • Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/8Inch 7/16Inch
    • Lap Type: Single
    • Type: Flaring Tool Set
    • Includes: (7) Die Heads: 3/16 1/2 1/4 3/8 5/16 5/8 7/16 Carrying Case Cutter Double Flaring Tool
    • Number of Pieces: 9
    • Product Number: DFT625
  11. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  12. WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)
    Mulai

    Rp1.999.900

    WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)
    Deskripsi:
    The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.
    atribut:
    • Insulated: Insulated
    • Measurement Type: SAE
  13. Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Mulai

    Rp13.999.900

    Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air sampling
    atribut:
    • Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
    • Motor Rotation Speed (rpm): 1450
    • Horse Power (HP): 1/6
    • Hose barb (5/16 inch): ID8
    • Maximum Current (A) : 0.4
    • Maximum Flow Rate (L/minute): 34
    • Maximum Power (W): 80
    • Maximum Vacuum (mm Hg): 680
    • Net Weight (kg): 5.2
    • Noise Level (dB): 52
    • Overflow Protection: Yes
    • Thermal Protection: Yes
    • Vacuum Regulator: Yes
  14. Malco Sheet Metal Folding Tool
    Mulai

    Rp699.900

    Malco Sheet Metal Folding Tool
    Deskripsi:
    Edge rollers press and roll the edges of sheet metal between multiple rollers to form straight or curved bends. The rollers adjust to set the bending depth and lock in place at the desired setting. They apply the bending force as the tool handle is gradually lifted while gliding the rollers back and forth along the sheet metal's edge. These sheet metal edge rollers are commonly used to bend the edges of metal roofing materials.
    atribut:
    • Material: Steel
    • Max. Sheet Metal Gauge (ga): 24
  15. ROBINAIR Refrigerant Evacuation Pumps
    Mulai

    Rp15.999.900

    ROBINAIR Refrigerant Evacuation Pumps
    Deskripsi:
    Class 3000 threaded stainless steel fittings connect with high-pressure (1000-3000 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
  16. TSI ALNOR Air Flow Capture Hood (Meter Aliran)
    Mulai

    Rp62.999.900

    TSI ALNOR Air Flow Capture Hood (Meter Aliran)
    Deskripsi:
    These air flow capture hoods are designed to measure the volume of air coming out a HVAC diffuser in CFM. They also channel air flow volume from supply or exhaust diffusers and grilles for fast, repeatable measurements in HVAC applications including air flow distribution verification and building balancing.
    atribut:
    • UNSPSC: 41112509
    • Battery Life (hour): Minimum 10
    • Brand: TSI ALNOR
    • Hoods Included (ft): 2x2
    • Product Type: Air Flow Capture Hood
  17. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

Daftar Harga vacuum ac Terbaru October 2026
ALDO Mesin Pompa VacuumRp1.699.900
FLUKE HVAC Combo KitRp12.999.900
KRISBOW Pompa VakumRp2.799.900
Value Vacuum PumpRp1.299.900
ASADA Vacuum PumpRp6.599.900
Value Valve core replacement (Dual Port Core Removal)Rp659.900
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp8.599.900
NITTO KOHKI DC Drive Diaphragm Type Vacuum Pump / Compressor Sharing TypeRp549.900
ORION Pompa VaccumRp999.900
Value Double Manifold (Pengukur Tekanan AC)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)